Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
The Wave Urinal Deodorizer, Urinal Screens, Herbal Mint Scent, PK60
Mfr # 2WDS60HMF
Zoro # G4076351
product price: $189.99
/pk 60, $3.17/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Cleaner Container Size 58 g
- Weight 12 lbs
- Color Green
- Capacity 58 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 2WDS60HMF
- Zoro # G4076351
- UPC # 760034002349
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 g |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Herbal Mint |
Weight | 12 lbs |
Color | Green |
Capacity | 58 g |
Fixture Type | Urinal Screen |
Description
Fresh Products The Wave Urinal Deodorizer, Urinal Screens, Herbal Mint Scent, 60/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 3" W, Purple, PK4 (2020CC)
- WARSAW CHEMICAL Stripper 410 Hot Tank Dip For Alum, Pine Scent, 25lbs box (20505-0000025)
- KORKY Toilet Plunger 18 in. L X 6 in. D (92-8A)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Ocean Mist Fragrance, PK10 (3WDSF010I060M08)
- FRESH PRODUCTS Slant7 with Terminator Urinal Screen, Evergreen Scent, Red, PK30 PK (S7-F-005I030M-82-AAA10-00)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- FRESH PRODUCTS Urinal Deodorizer Screen, Mango, PK10 (FRS 2WDS60 MAN)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers