Shop All Sorbents
Fresh Products
Sorbents, 720 oz, 6 PK
Mfr # FRS 6-14-SS
Zoro # G5889129
product price: $51.39
/pk 6, $8.57/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 720 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS 6-14-SS
- Zoro # G5889129
- UPC # 760034356039
- Country of Origin United States
- Category Sorbents
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 720 oz |
Description
Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener Refill, 2.01oz, , PK 3 (SJN322826)
- UNGER No Touch Trash Picker, Black (UNGPPPP0)
- TENNANT Squeegee Kit, For Hose 1-1/4" dia., Fits Vacuum Brand: Tennant (KTRI05812)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369423B09 (369423B09)
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- SPILL MAGIC Sorbents, Universal, White (SM12)
- SELLARS Sorbents, 10 PK (22866)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSB150H)
- PIG Sorbents, 9 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT140)
- Fresh Products Sorbents