Shop All Air Fresheners & Odor Eliminators
Fresh Products
Refresh 2.0 Gel Air Freshener, Sun Ripened Raspberry, 2 oz Gel, PK12
Mfr # 2REF-F-012I072M-14
Zoro # G104417763
product price: $44.35
/pk 12, $3.70/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Cleaner Form Gel
- Cleaner Container Size 2 oz
- Application Odor Control
- Net Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 2REF-F-012I072M-14
- Zoro # G104417763
- UPC # 760034009140
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 oz |
Details
Type | Box |
Fragrance | Sun Ripened Raspberry |
Cleaner Form | Gel |
Application | Odor Control |
Net Weight | 1.2 lbs |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system |
Item | Air Fresheners/Odor Eliminators |
Description
Upgrade the performance of your gel air fresheners, with handy refills that fit virtually all dispensers. Sturdy gel refills will not spill or break. Refresh 2.0 gels release 15-35% more fragrance than current air freshening gels. Provides a reliably strong, long-lasting scent.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 5/8 in X 10 in X 1 in Doodlebug Intro Kit, Orange (7)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- 3M Floor Buffing Pad, 14" Red, PK 5 (MMM5100N14)
- UDP Wash Machine Hose 4' (WA6107004)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- S.M. ARNOLD $ODOR FOGGER-LEMON/LIME SCENT (AR66-303)
- Fresh Products Air Fresheners & Odor Eliminators