Shop All Air Fresheners & Odor Eliminators
Fresh Products
Refresh 2.0 Gel Air Freshener, Citrus, 2 oz Gel, PK12
Mfr # 2REF-F-012I072M-10
Zoro # G4195062
product price: $44.35
/pk 12, $3.70/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Cleaner Form Gel
- Cleaner Container Size 2 oz
- Size 2 oz
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 2REF-F-012I072M-10
- Zoro # G4195062
- UPC # 760034009126
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 oz |
Size | 2 oz |
Details
Type | Box |
Fragrance | Citrus |
Cleaner Form | Gel |
Item | Air Fresheners/Odor Eliminators |
Container Type | Box |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system |
Application | Odor Control |
Net Weight | 1.2 lbs |
Description
Fresh Products Refresh 2.0 Gel Air Freshener, Citrus, 2 oz Gel, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Liquid Alive With Super Task Force, 1 gal., PK4 (4116B-1)
- SANI-LINER 4 gal Trash Bags, 12 in x 14 in, Light-Duty, 0.19 mil, Brown, 250 PK (SLWS1214)
- GOJO ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black (8888-06)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Red (FG265500RED)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- FRESH PRODUCTS EA-F-10- Eco Air Passive Air Freshener Yellow Citrus Scent, 6PK (EA-F-10-BX)
- FRESH PRODUCTS Ultra Beads, Cherry, 42.5 oz, PK4 (PP-F-004I004I-20)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- Fresh Products Air Fresheners & Odor Eliminators