Shop All Air Fresheners & Odor Eliminators
Fresh Products
Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, PK12
Mfr # 2REF-F-012I072M-20
Zoro # G4192682
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Box
- Cleaner Form Gel
- Cleaner Container Size 2 oz
- Standards Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system
- Net Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # 2REF-F-012I072M-20
- Zoro # G4192682
- UPC # 760034009164
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 oz |
Size | 2 oz |
Details
Type | Box |
Fragrance | Cherry |
Cleaner Form | Gel |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system |
Net Weight | 1.2 lbs |
Container Type | Box |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Description
Fresh Products Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, 12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240460BL)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12 (2REF-F-012I072M-01)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- Fresh Products Air Fresheners & Odor Eliminators