Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Spa Minerals, PK36
Mfr # OFENB-F-006I036M-88
Zoro # G601962766
product price: $232.99
/pk 36, $6.47/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Application Odor Control
- Net Weight 8.2 lbs
- Cleaner Form Solid
- Weight 8.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-88
- Zoro # G601962766
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.54 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Spa Minerals |
Refill Type | Refill |
Application | Odor Control |
Net Weight | 8.2 lbs |
Cleaner Form | Solid |
Weight | 8.2 lbs |
Color | Blue |
For Use With | Fresh Products ourfreshE Dispenser |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- BIOCLEAN 10 oz Hard Water Stain Remover (WSR10)
- DIVERSEY Good Sense Air Freshener, Tuscan Garden, 16 oz, PK6 (100949179)
- WHITE-OX LIQUID GAL White Ox No Scent Rust Stain Remover 1 gal Liquid (WOL1)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- FRESH PRODUCTS ourfreshE Refills, Cotton Blossom, PK6 (OFENB-F-006I036M-06)
- FRESH PRODUCTS Myfresh Alpine Forest Refill, 6PK (MYF-F-006I036M-89)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- Fresh Products Air Freshener Refills