Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Morning Lavender, PK6
Mfr # OFENB-F-006I036M-78
Zoro # G301962684
product price: $42.79
/pk 6, $7.13/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Net Weight 1.3 lbs
- Size 2.54 oz
- Weight 1.3 lbs
- Cleaner Form Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-78
- Zoro # G301962684
- UPC # 760034013871
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.54 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Morning Lavender |
Refill Type | Refill |
Net Weight | 1.3 lbs |
Weight | 1.3 lbs |
Cleaner Form | Solid |
For Use With | Fresh Products ourfreshE Dispenser |
Application | Odor Control |
Color | Purple |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- SCHAEFER BRUSH Tube and Pipe Brush, 11 in L Handle, 4 in L Brush, Black, Wire, 15 in L Overall (14582GS)
- UNGER Squeegee Handle, 56"L, Nylon, Anod. Alum. (AL140)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Premium, 0.7 mil, Black, 250 PK (D8046HK)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- FRESH PRODUCTS Myfresh Alpine Forest Refill, 6PK (MYF-F-006I036M-89)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK36 (OFENB-F-006I036M-25)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Blue Splash, PK6 (FG402112)
- Fresh Products Air Freshener Refills