Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Cucumber Melon, PK6
Mfr # OFENB-F-006I036M-02
Zoro # G601962841
product price: $42.49
/pk 6, $7.08/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Color Green
- For Use With Fresh Products ourfreshE Dispenser
- Weight 1.3 lbs
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-02
- Zoro # G601962841
- UPC # 760034013789
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.54 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Cucumber Melon |
Refill Type | Refill |
Color | Green |
For Use With | Fresh Products ourfreshE Dispenser |
Weight | 1.3 lbs |
Application | Odor Control |
Net Weight | 1.3 lbs |
Cleaner Form | Solid |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 1035 wipers/roll 12" L x 10" W, 1035PK (WIP309)
- TORNADO Bearing (11236)
- BEHRENS 6 gal Round Trash Can, Silver, with a lid, Galvanized Steel (6106)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK36 (OFENB-F-006I036M-25)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- FRESH PRODUCTS ourfreshE Refills, Cotton Blossom, PK6 (OFENB-F-006I036M-06)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- Fresh Products Air Freshener Refills