Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Cotton Blossom, PK6
Mfr # OFENB-F-006I036M-06
Zoro # G001962700
product price: $42.99
/pk 6, $7.17/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Height 4.42 INH
- Net Weight 1.3 lbs
- Material EVA
- Cleaner Form Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-06
- Zoro # G001962700
- UPC # 760034013802
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 4.42 INH |
Length | 4.0 INH |
Size | 2.54 oz |
Width | 0.86 INH |
Details
Item | ourfreshe Refill |
Fragrance | Cotton Blossom |
Refill Type | Refill |
Net Weight | 1.3 lbs |
Material | EVA |
Cleaner Form | Solid |
Application | Air Freshener |
For Use With | ourfreshe dispenser |
Weight | 72 GRM |
Color | Blue |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,250 mL Personal Soaps 3 PK (8811-03)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- HOOVER POWER DRIVE UH74210 Pet Upright Vacuum Cleaner, HEPA Filter, 1320 W, 120 V, 25 ft L Cord (UH75200V)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- FRESH PRODUCTS ourfreshE Refills, Spiced Apple, PK6 (OFENB-F-006I036M-01)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK36 (OFENB-F-006I036M-72)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener Refill, Fabulous, 2.89 oz Solid, 6PK (EA-11)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Ocean Auto Release 6 Refills/Cs (91072)
- Fresh Products Air Freshener Refills