Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Cotton Blossom, PK36
Mfr # OFENB-F-006I036M-06
Zoro # G701962734
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Net Weight 8.2 lbs
- For Use With Fresh Products ourfreshE Dispenser
- Application Odor Control
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-06
- Zoro # G701962734
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.54 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Cotton Blossom |
Refill Type | Refill |
Net Weight | 8.2 lbs |
For Use With | Fresh Products ourfreshE Dispenser |
Application | Odor Control |
Color | Blue |
Weight | 8.2 lbs |
Cleaner Form | Solid |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- BRONCO 55 Gal Trash Can Lid, Green (84105623)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- RUBBERMAID COMMERCIAL Wheel, 10 In (FG9T14L10000)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK6 (OFENB-F-006I036M-02)
- FRESH PRODUCTS ourfreshE Refills, Cotton Blossom, PK6 (OFENB-F-006I036M-06)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- Fresh Products Air Freshener Refills