Shop All Air Fresheners & Odor Eliminators
Fresh Products
ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6
Mfr # OFE-F-000I006M
Zoro # G801962870
product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.19"
- Material Plastic
- Net Weight 4.85 lbs
- Width 2.71"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFE-F-000I006M
- Zoro # G801962870
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 4.19" |
Width | 2.71" |
Depth | 4.19" |
Height | 6.68" |
Details
Color | White |
Material | Plastic |
Net Weight | 4.85 lbs |
For Use With | ourfreshE Refills |
Item | Air Freshener Dispensers |
Description
Plug in to a better air care experience. ourfreshe is the professional 30-day plug-in air freshener for larger spaces. There are no batteries required and the refills are dry so there's no spills or messy residue. One dispenser covers 250-500 sq. ft. Easily add additional dispensers for larger spaces. ourfreshe works great in waitng rooms, lobbies, conference rooms, hallways, and more. The rotating plug, easy to read LED screen, and adjustable intensity makes it easy to install and easy use. Light activation ensures you won't waste fragrance when no one is around and a charcoal filter helps clean the air before it freshens for better user experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 70 Wipes, 12 1/2 in x 10 in, 8 PK (41083)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- COLGATE-PALMOLIVE Softsoap, Antibacterial Hand Soap, Fresh Citrus, 11 1/4 Oz Pump Bottle (44572EA)
- REMCO Vikan 4.0in Pipe Brush- Medium, Yellow (5380-103-6)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- DAMPRID Refillable Moisture Absorber Fresh Scent 15.87 oz (FG96)
- Fresh Products Air Fresheners & Odor Eliminators