Shop All Air Fresheners & Odor Eliminators
Fresh Products
ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White
Mfr # OFE-F-000I006M
Zoro # G601847865
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Net Weight 238.60 GRM
- Width 2.71 INH
- For Use With ourfreshe refills
- Height 6.68 INH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFE-F-000I006M
- Zoro # G601847865
- UPC # 760034013697
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 2.71 INH |
Height | 6.68 INH |
Length | 4.19 INH |
Depth | 4.19" |
Details
Color | white |
Net Weight | 238.60 GRM |
For Use With | ourfreshe refills |
Material | Polypropylene |
Includes | Charcoal Type |
Application | Air Freshener |
Item | ourfreshe Dispenser |
Description
Plug in to a better air care experience. ourfreshe is the professional 30-day plug-in air freshener for larger spaces. There are no batteries required and the refills are dry so there's no spills or messy residue. One dispenser covers 250-500 sq. ft. Easily add additional dispensers for larger spaces. ourfreshe works great in waitng rooms, lobbies, conference rooms, hallways, and more. The rotating plug, easy to read LED screen, and adjustable intensity makes it easy to install and easy use. Light activation ensures you won't waste fragrance when no one is around and a charcoal filter helps clean the air before it freshens for better user experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER HydroPower Ultra Water In OnOff Connection (21065)
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- FRESH PRODUCTS Air Freshener, f/Curve, Cucumber Melon, Green, PK 10 (FRSRC30CME)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12 (2REF-F-012I072M-01)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Cherry, PK4 (PP)
- Fresh Products Air Fresheners & Odor Eliminators