Shop All Air Fresheners & Odor Eliminators
Fresh Products
Ourfresh Airfreshener, Cucumber Melon, PK8, 8PK
Mfr # OFB-F-008I048M-02
Zoro # G309151356
product price: $60.29
/pk 8, $7.54/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cucumber Melon
- Cleaner Form Solid
- Cleaner Container Size 0.16 lb
- Cleaner Container Type Refill
- Application Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFB-F-008I048M-02
- Zoro # G309151356
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.16 lb |
Details
Fragrance | Cucumber Melon |
Cleaner Form | Solid |
Cleaner Container Type | Refill |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system. |
For Use With | ourfresh Dispenser |
Description
The modern solution to metered aerosol. Liquid free, dry fragrance inserts release the right amount of light, appealing fragrance, reducing fragrance overload, and eliminating floor residue. Provides up to 2x more fragrance than metered aerosol and offers a much more consistent fragrance release from day 1 to day 30.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Dispenser, Wall Mount (648-000000)
- PARTNERS BRAND Box of Premium T-Shirt Rags, White, 220/Case, 25 Lbs/Case (BR106)
- BOARDWALK 60 in L Cut-End Dust Mop, Natural, Cotton (BWKM365C)
- 3M Sorbents, 31 gal, 15 1/4 in x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL15150DD)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- FRESH PRODUCTS Air Freshener, Cucumber Melon, Eco Bowl Clip 2.0, GN, PK 12 (FRSEBC72CME)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 1gal Bottle, PK4 (1-WB-CH)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Hs, PK12 (HTSC)
- Fresh Products Air Fresheners & Odor Eliminators