Shop All Air Fresheners & Odor Eliminators
Fresh Products
Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12
Mfr # 12-14-00BO
Zoro # G4189900
product price: $47.55
/pk 12, $3.96/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shaker Can
- Cleaner Form Powder
- Cleaner Container Size 12 oz
- Net Weight 11.168 lbs
- Container Type Shaker Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 12-14-00BO
- Zoro # G4189900
- UPC # 760034312912
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 12 oz |
Size | 12 oz |
Details
Type | Shaker Can |
Fragrance | Bouquet |
Cleaner Form | Powder |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 11.168 lbs |
Container Type | Shaker Can |
Application | Odor Control |
Description
Fresh Products Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, PK32 (82038)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Beige (732102)
- MILLER MFG Duraflex Pail 8 Qt. BURGUNDY (1126-BU)
- NCL Ruff N' Ready Sassafras Scent Industrial Degreaser 1 qt Liquid (1071-36)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- FRESH PRODUCTS Air Freshener, f/Curve, Cucumber Melon, Green, PK 10 (FRSRC30CME)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Cucumber Melon, 1 qt Bottle, 12PK (12-32WB-CM-F)
- FRESH PRODUCTS Ourfresh Airfreshener, Cucumber Melon, PK8, 8PK (OFB-F-008I048M-02)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- ARM & HAMMER Trash Can & Dumpster Deodorizer w/Baking Soda, Powder, 42.6 oz, PK9 (33200-84116)
- Fresh Products Air Fresheners & Odor Eliminators