Shop All Air Freshener Refills
This Product is Discontinued
Fresh Products
myfresh Refill, Seaside Breeze, PK6 (Discontinued)
Mfr # MYF-F-006I036M-54
Zoro # G4193005
This Product is Discontinued
Key Features
- For Use With MY-F-006I036M-54
- Application Odor Control
- Size 0.03 lbs
- Weight 0.6 lbs
- Standards Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # MYF-F-006I036M-54
- Zoro # G4193005
- UPC # 760034011945
- Country of Origin Afghanistan
- Category Air Freshener Refills
Dimensions
Size | 0.03 lbs |
Details
For Use With | MY-F-006I036M-54 |
Application | Odor Control |
Weight | 0.6 lbs |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system. |
Description
Fresh Products myfresh Refill, Seaside Breeze, 6/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.