Shop All Air Fresheners & Odor Eliminators
Fresh Products
Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK
Mfr # HTSC-F-012I072M-04
Zoro # G705742936
original price:
$196.99
5% off
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cellophane Wrapper
- Fragrance Mango
- Color Orange
- Cleaner Form Solid
- Cleaner Container Size 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # HTSC-F-012I072M-04
- Zoro # G705742936
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 0.08 lbs |
Details
Type | Cellophane Wrapper |
Fragrance | Mango |
Color | Orange |
Cleaner Form | Solid |
Item | Air Fresheners/Odor Eliminators |
Scent Release Settings | Mango |
Net Weight | 15 lbs |
Application | Air Freshener |
Description
Eliminate odors at the source with the Hang Tag Air Freshener, for small spaces. It freshens for 30-days and is versatile and discrete. It works great in restroom stalls, closets, cabinets, and even in air vents and vacuum cleaner bags. 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- WYPALL Towels & Wipes, White, Box, Double Recrepe (DRC), 120 Wipes, Unscented, 1200 PK (KCC 03086)
- SWIFFER SWIFFER SWEEP REFIL 32CT (31822)
- BLUE MAGIC Bug & Tar Remover, 8 Oz. (875-06)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FILTER FRESH Web FilterFresh Cinnamon Scent Air Freshener 0.8 oz Gel (WCIN)
- Fresh Products Air Fresheners & Odor Eliminators