Shop All Air Fresheners & Odor Eliminators
Fresh Products
Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White
Mfr # FRS RCAB12
Zoro # G5190961
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3.5"
- Height 8.75"
- Material Plastic
- Net Weight 0.555 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS RCAB12
- Zoro # G5190961
- UPC # 760034368339
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 3.5" |
Height | 8.75" |
Width | 4" |
Details
Color | White |
Material | Plastic |
Net Weight | 0.555 lbs |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system |
Item | Air Freshener Dispensers |
Description
Fresh Products Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- OTHER PRODUCT BRANDS Stainless Steel Pail 13 QUART (3699-13)
- WECHEM Heavy Duty Cleaning Solvent, 1 Gal Liquid, Clear, Colorless to Yellowish, 4 PK (S1004)
- TOUGH GUY Slide On Wet Mop Handle, Aluminum (30LU87)
- FRESH PRODUCTS Fusion Metered Aerosols, Linen Fresh, 6.25 oz, PK12 (FRS MA12LF)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Cucumber Melon, 1 qt Bottle, 12PK (12-32WB-CM-F)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Air Freshener, f/Curve, Cucumber Melon, Green, PK 10 (FRSRC30CME)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- Fresh Products Air Fresheners & Odor Eliminators