Shop All Air Fresheners & Odor Eliminators
Fresh Products
Fusion Metered Aerosols, Linen Fresh, 6.25 oz, PK12
Mfr # FRS MA12LF
Zoro # G4192980
product price: $71.69
/pk 12, $5.97/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Can
- Fragrance Linen Fresh
- Cleaner Form Aerosol
- Cleaner Container Size 6.25 oz
- Standards Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS MA12LF
- Zoro # G4192980
- UPC # 760034813617
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.25 oz |
Size | 6.25 oz |
Details
Type | Can |
Fragrance | Linen Fresh |
Cleaner Form | Aerosol |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system |
Container Type | Can |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 8 lbs |
Description
Fresh Products Fusion Metered Aerosols, Linen Fresh, 6.25 oz, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Freeze Spray, Trigger Aerosol, 10 oz (14086)
- RUBBERMAID 13 gal White Plastic Touch Top Wastebasket (1843025)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Yellow (3010200614010)
- TOUGH GUY 2 Ply Facial Tissue, 100 Sheets, 30 PK (60NN35)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Conc, Mango, 32oz, PK12 (12-32BWB-MG)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Citrus, 32 oz Bottle, 12PK (105Q-F-000I012M-10)
- FRESH PRODUCTS Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White (FRS RCAB12)
- FRESH PRODUCTS EA-F-02- Eco Air Passive Air Freshener Green Cucumber Melon Scent, 6PK (EA-F-02-BX)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH WAVE 16 Oz. Unscented Gel Air Freshener (016)
- Fresh Products Air Fresheners & Odor Eliminators