Shop All Air Fresheners & Odor Eliminators
Fresh Products
Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12
Mfr # MA12BL
Zoro # G4189270
product price: $72.65
/pk 12, $6.05/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Cotton Blossom
- Cleaner Form Liquid
- Cleaner Container Size 6.25 oz
- Net Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # MA12BL
- Zoro # G4189270
- UPC # 760034813211
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6.25 oz |
Size | 6.25 oz |
Details
Type | Aerosol Spray |
Fragrance | Cotton Blossom |
Cleaner Form | Liquid |
Net Weight | 8 lbs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Aerosol Spray |
Application | Automatic Odor Control |
Description
Fresh Products Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Laundry Booster, 4 lbs Box, Powder, 6 PK (DIA 00201)
- ECOLAB FOOD SAFETY Blue Lobby Broom (89990043)
- REJUVENATE All Floors Cleaner, Clear, 1 gal (RJFC128)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Cucumber Melon, 1 qt Bottle, 12PK (12-32WB-CM-F)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- DAMPRID Fresh Scent Moisture Absorber 2 pk Solid, 2PK (FG97)
- Fresh Products Air Fresheners & Odor Eliminators