Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, PK12
Mfr # FRS 12-SANI
Zoro # G4076263
product price: $30.08
/pk 12, $2.51/ea
$30.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Green Apple
- Color White
- Weight 1.6 lbs
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS 12-SANI
- Zoro # G4076263
- UPC # 760034007771
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Urinal Block |
Fragrance | Green Apple |
Color | White |
Weight | 1.6 lbs |
Fixture Type | Urinal Block |
Description
Fresh Products Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, 12/Box
- •Freshens and cleans the urinal for up to 1,500 flushes.
- •Deodorizes, cleans and prevents scale buildup.
- •Enzymes continuously eliminate odors and maintain drain lines; flexible screen traps debris.
- •Tints water blue with every flush.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 18" W (PM45A)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 190/Case, 25 Lbs/Case (BR103)
- FRESH PRODUCTS Urinal Deodorizer Screen, Cotton, PK10 (FRS 2WDS60 CBL)
- FRESH PRODUCTS Tidal Wave, Urinal Screen, Fabulous Scent, 0.42 oz, Purple, 6PK (TWDS-11)
- FRESH PRODUCTS 3WDS-F-01- Wave 3D Urinal Screen Red Spiced Apple Scent, 10PK (3WDS60-SA-Box)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Herbal Mint Scent, PK60 (2WDS60HMF)
- FRESH PRODUCTS 3WDS-F-05- Wave 3D Urinal Screen Green Herbal Mint Scent, 10PK (3WDS60-HM-Box)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- EKCOSCREEN Antisplash Urinal Screen Blk/Mint Screen (EKS-7BK-12)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers