Shop All Air Freshener Refills
Fresh Products
Eco Air 30 Day Air Freshener Refill, Fabulous, 2.89 oz Solid, 6PK
Mfr # EA-11
Zoro # G505695593
original price:
$43.65
7% off
new price: $40.39
/pk 6, $6.73/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Cleaner Chemical Product Grouping Odor Control
- Size 2.89 oz
- Cleaner Form Solid
- Net Weight 1.407 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # EA-11
- Zoro # G505695593
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Fabulous |
Refill Type | Refill |
Cleaner Chemical Product Grouping | Odor Control |
Cleaner Form | Solid |
Net Weight | 1.407 lbs |
Description
Introducing Eco-Air Refills to keep your world smelling fresh and clean. Eco-Air Refills outperform gels, wicks, and aerosols using unique fragrances that are designed for consistent and powerful 30-day performance. The refill is a solid that has been infused with natural fragrance oils so the air you breathe is chemical free and there's no messy gels or liquids. From conference rooms and entryways, to restrooms and trash rooms. Simply mount it on the wall near a door so the natural air flow can spread the fragrance throughout the space. Built with sustainability in mind, Eco-Air Refills are part of Fresh Product's closed-loop recycling program and are 100% recyclable. Better air care. Better experiences. Freshen your world with Eco-Air Refills today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Compact Vacuum (GLC01R1)
- RUBBERMAID COMMERCIAL 48" to 72" Threaded Telescopic Handle, 1 1/8 in Dia, Yellow, Aluminum (FGQ75500YL00)
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- BLUE DONUTS Blue Donuts Bronze Paper Towel Holder (BD3931154)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- FRESH PRODUCTS ourfreshE Refills, Cotton Blossom, PK6 (OFENB-F-006I036M-06)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK4 (FG4012461)
- Fresh Products Air Freshener Refills