Shop All Air Fresheners & Odor Eliminators
Fresh Products
Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6
Mfr # EA30MG36F
Zoro # G4192743
product price: $29.89
/pk 6, $4.98/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refill
- Fragrance Mango
- Color Red/Orange
- Cleaner Form Solid
- Cleaner Container Size 2.89 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # EA30MG36F
- Zoro # G4192743
- UPC # 760034939522
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2.89 oz |
Size | 2.89 oz |
Details
Type | Refill |
Fragrance | Mango |
Color | Red/Orange |
Cleaner Form | Solid |
Application | Odor Control |
Net Weight | 2 lbs |
Item | Air Fresheners/Odor Eliminators |
Container Type | Refill |
Description
Fresh Products Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOW OFF Blowoff Duster 152A 8Oz (8152-998-226)
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative (S-W4O-B2-QC-DB)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 1gal Bottle, PK4 (1-WB-CH)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- ECO AIR Eco Air Passive Air Frehener 36 Fab, PK6 (EA-F-006I036M-11)
- Fresh Products Air Fresheners & Odor Eliminators