Shop All Air Fresheners & Odor Eliminators
Fresh Products
Easy Fresh 2.0 Air Freshener, Mango, 4.8 oz, PK12
Mfr # EF12 MAN
Zoro # G4192725
product price: $60.39
/pk 12, $5.03/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Color White
- Cleaner Form Liquid
- Cleaner Container Size 4.8 oz
- For Use With EFCABA1-F-000I012M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # EF12 MAN
- Zoro # G4192725
- UPC # 760034963312
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4.8 oz |
Size | 4.8 oz |
Details
Type | Box |
Fragrance | Mango |
Color | White |
Cleaner Form | Liquid |
For Use With | EFCABA1-F-000I012M |
Item | Air Fresheners/Odor Eliminators |
Container Type | Box |
Net Weight | 8 lbs |
Application | Air Freshener; Odor Control |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System |
Description
Fresh Products Easy Fresh 2.0 Air Freshener, Mango, 4.8 oz, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 13 gal Trash Bags, 1.1 Mil, Blue, 250 PK (CL8001)
- FIBERLINK Absorbent Pad, Universal, HW, Box, PK100 (PPUB12D)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80 Dispenser Box, 160 Sheets, Super Heavy Absorbency, 11 in x 16 3/4 in, Blue (41041)
- TANIS Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall (06180)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12 (FRS EF12 CBL)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- STAR BRITE Star brite 089950 NosGUARD SG Mildew Odor Control Bags - Slow Release, Twin Pack (089950)
- Fresh Products Air Fresheners & Odor Eliminators