Shop All Air Fresheners & Odor Eliminators
Fresh Products
Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, PK12
Mfr # FRS EF12 CBL
Zoro # G4189453
product price: $60.25
/pk 12, $5.02/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Color White
- Cleaner Form Liquid
- Cleaner Container Size 4.8 oz
- Size 4.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS EF12 CBL
- Zoro # G4189453
- UPC # 760034908429
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4.8 oz |
Size | 4.8 oz |
Details
Type | Box |
Fragrance | Cotton Blossom |
Color | White |
Cleaner Form | Liquid |
For Use With | EFCABA1-F-000I012M |
Container Type | Box |
Application | Air Freshener; Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 4 lbs |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System |
Description
Fresh Products Easy Fresh 2.0 Air Freshener, Cotton Blossom, 4.8 oz, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWELZILLA 25 x 36 ( 1 Each) (PLUSH-2536)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Pink, 12PK (32UV08)
- TECHSPRAY 1 gal Jug Isopropyl Alcohol, 99.8% Concentration (1610-G4)
- MEECO MFG CO 8 OZ. GAS STOVE GLASS CLEANER (710)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Mango, 4.8 oz, PK12 (EF12 MAN)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- FRESH PRODUCTS Air Freshener, f/Curve, Cucumber Melon, Green, PK 10 (FRSRC30CME)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- WALEX Walex OVAASST Portable Ovation Air Freshener - Assorted Scents, 24 Pack (OVAASST)
- Fresh Products Air Fresheners & Odor Eliminators