Shop All Air Fresheners & Odor Eliminators
Fresh Products
Easy Fresh 2.0 Air Freshener, Citrus, 4.8 oz, PK12
Mfr # FRS EF12 CIT
Zoro # G204417687
product price: $61.15
/pk 12, $5.10/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Color White
- Cleaner Form Liquid
- Cleaner Container Size 4.8 oz
- Standards Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS EF12 CIT
- Zoro # G204417687
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 4.8 oz |
Details
Type | Box |
Fragrance | Citrus |
Color | White |
Cleaner Form | Liquid |
Item | Air Fresheners/Odor Eliminators |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System |
Net Weight | 4 lbs |
For Use With | EFCABA1-F-000I012M |
Application | Air Freshener; Odor Control |
Description
Powerful enough to freshen some of the largest spaces. The Easy Fresh fragranced cover is composed of a unique material containing two to three times more fragrance. Simple and convenient maintenance with an easy-to-use LED, audible reminders along with a push button cover for quick removal and replacement.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Truclean Twin 3" Casters/Wheels With Bra (22-40)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- 3M Cleaning Pad 5300N, 18", Blue, PK5 (5300N 830)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- FRESH PRODUCTS Air Freshener, Summer Sunshine, PK48 (OFB-F-008I048M-25)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Air Freshener, Cotton Blossom, PK48 (OFB-F-008I048M-06)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- Fresh Products Air Fresheners & Odor Eliminators