Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Drop-In Tank Non-Para Cleaner Block, PK72
Mfr # FRS 24-DI
Zoro # G4076449
product price: $147.99
/pk 72, $2.06/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Unscented
- Color Blue
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # FRS 24-DI
- Zoro # G4076449
- UPC # 760034394710
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Unscented |
Color | Blue |
Fixture Type | Urinal Block |
Description
Fresh Products Drop-In Tank Non-Para Cleaner Block, 24/Box, 3 Boxes/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, White, Plastic, 5 in L Overall (38855)
- GLADE Automatic Spray Refill Clean Linen, PK3 (306041)
- STOUT BY ENVISION 40 gal - 55 gal Trash Bags, Brown/Black, 100 PK (T4048B15)
- VALTERRA Valterra V23002 Pure Power Blue Waste Digester and Odor Eliminator - 32 oz. (V23002)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- FRESH PRODUCTS 3WDS-F-01- Wave 3D Urinal Screen Red Spiced Apple Scent, 10PK (3WDS60-SA-Box)
- FRESH PRODUCTS Wave 1.5 Urinal Deodorizer, Cucumber Melon Scent, Green, 60PK (WDS010I60M02)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers