Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Drop-In Tank Non-Para Cleaner Block, PK24
Mfr # 24DIF
Zoro # G4075712
product price: $51.99
/pk 24, $2.17/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Unscented
- Color Blue
- Fixture Type Urinal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # 24DIF
- Zoro # G4075712
- UPC # 760034007207
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Unscented |
Color | Blue |
Fixture Type | Urinal Block |
Description
Fresh Products Drop-In Tank Non-Para Cleaner Block, 24/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Stiff 12" Deck/Wall Scrub, Blu (366113)
- BONA PowerPlus Regular Scent Multi-Surface Cleaner Liquid 22 oz (WM851057022)
- BOTANICLEAN Germicidal Deodorizing Cleaner, 3L Bottle, Unscented (224006000)
- SCOTT Essential Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1840)
- FRESH PRODUCTS Eco Fresh Non-Para Enzymatic Block and Screen, Green Apple, PK12 (FRS 12-SANI)
- FRESH PRODUCTS Wave 1.5 Urinal Deodorizer, Cucumber Melon Scent, Green, 60PK (WDS010I60M02)
- FRESH PRODUCTS Tidal Wave, Urinal Screen, Fabulous Scent, 0.42 oz, Purple, 6PK (TWDS-11)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Herbal Mint Scent, PK60 (2WDS60HMF)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers