Shop All Air Fresheners & Odor Eliminators
Fresh Products
Citro Fresh Dumpster Odor Eliminator, Citronella, 12 oz Canister, PK12
Mfr # CITRO12
Zoro # G4192463
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Canister
- Fragrance Citronella
- Cleaner Form Powder
- Cleaner Container Size 12 oz
- Container Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # CITRO12
- Zoro # G4192463
- UPC # 760034827218
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 12 oz |
Size | 12 oz |
Details
Type | Canister |
Fragrance | Citronella |
Cleaner Form | Powder |
Item | Air Fresheners/Odor Eliminators |
Container Type | Canister |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system; LEED Applicable |
Net Weight | 25 lbs |
Application | Odor Control |
Description
Fresh Products Citro Fresh Dumpster Odor Eliminator, Citronella, 12 oz Canister, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter, Cartridge Filter, HEPA (B051-0700B)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- MISTY 1 gal. Liquid Hand Soap Jug (1038793)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.9 mil, Flat Seal, 40 Pack (49YW67)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 1 gal, PK4 (FRS 1-WB-TU)
- FRESH PRODUCTS Easy Fresh Dispenser, 4.75" x 4.75" x 1.5", White, PK12 (EFCABPE-PA1)
- FRESH PRODUCTS FRS 4.8 oz Easy Fresh 2.0 Air Freshener; Citrus - Case of 12 (EF12CIT)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- FRESH PRODUCTS Ultra Beads, Cherry, 42.5 oz, PK4 (PP-F-004I004I-20)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- Fresh Products Air Fresheners & Odor Eliminators