Shop All Air Freshener Dispensers
Fresh Products
Air Freshening Dispenser, PK6
Mfr # MACABLX
Zoro # G412485980
product price: $165.99
/pk 6, $27.67/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Type Programmable
- Basic Power Source Battery
- Height 7 3/4 in
- Width 3 in
- Depth 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # MACABLX
- Zoro # G412485980
- UPC # 760034008389
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 7 3/4 in |
Width | 3 in |
Depth | 2 3/4 in |
Battery Size | AA |
Details
Item | Air Freshening Dispenser |
Dispenser Type | Programmable |
Basic Power Source | Battery |
Scent Release Settings | 15 min, 30 min, 7.5 min |
Color | White |
Features | Three Interval Settings as Well as Day, Night and 24 Hour Programs |
Fragrance | Dispenser Only |
Refill Life | 30 day, 60 day |
Biodegradable | Yes |
Dispenser Includes | Dispenser Only |
Includes Batteries | No |
Cleaner Chemical Product Grouping | Air Freshener Dispenser |
Description
Air Freshening Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Scent Release Settings 15 min, 30 min, 7.5 min, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, 60 day, Battery, Includes Batteries No, Battery Size AA, Height 7 3/4 in, Width 3 in, Features Three Interval Settings as Well as Day, Night and 24 Hour Programs, Depth 2 3/4 in, Oil, Biodegradable Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 44 gal Round Trash Can, Purple (84104489)
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass (1TZG9)
- BISSELL COMMERCIAL Vacuum Bag, for Backpack Vacuum, 14" L (2031986)
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- FRESH PRODUCTS ourfresh™ Dispenser, 5.34 x 1.6 x 5.34, White, PK12 (OFCAB-000I012M)
- FRESH PRODUCTS ourfresh Dispenser, 5.34 x 1.6 x 5.34, White (OFCAB-000I012M)
- ALPINE INDUSTRIES Air Freshener Tower Holder, Black (ALP4555-H-BLA-8pk)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- GENUINE JOE Air Freshener Dispenser System, White (GJO99659)
- FRESHWAVE IAQ Gel Wall Mount Unit, 8 oz., Plastic, PK6 (584-6)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- Fresh Products Air Freshener Dispensers