Shop All Air Fresheners & Odor Eliminators
Fresh Products
Air Freshener, Spiced Apple, PK48
Mfr # OFB-F-008I048M-01
Zoro # G7866863
Sold in multiples of 6 for $1,571.94
Free Shipping & Returns
$1,571.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With ourfresh dispenser
- Height 4.0 INH
- Duration (Hours) 30 days
- Application Air Freshener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # OFB-F-008I048M-01
- Zoro # G7866863
- UPC # 760034013239
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 4.0 INH |
Length | 4.42 INH |
Width | 0.86 INH |
Details
Fragrance | Spiced Apple |
Color | Red |
For Use With | ourfresh dispenser |
Duration (Hours) | 30 days |
Item | ourfresh Refill |
Application | Air Freshener |
Net Weight | 72 GRM |
Material | EVA |
Includes | 1 C Alkaline battery |
Description
Air Freshener,Spiced Apple, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- AMERICAN DISTRIBUTION & MFG 32OZ ASSTD Spray Bottle (PS32BLUE)
- PROTEAM Hose Assembly (107198)
- CRC Germicidal Cleaner, 20 oz. Aerosol Spray Can, Fruity (14430)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Cucumber Melon, 1 qt Bottle, 12PK (12-32WB-CM-F)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White (OFE-F-000I006M)
- FRESH PRODUCTS Fusion Metered Aerosols, Linen Fresh, 6.25 oz, PK12 (FRS MA12LF)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- DAMPRID Moisture Absorber Lavender Vanilla Scent 11 oz (FG01LVSB)
- Fresh Products Air Fresheners & Odor Eliminators