Shop All Air Fresheners & Odor Eliminators
Fresh Products
Air Freshener, Spa Minerals, PK48
Mfr # OFB-F-008I048M-88
Zoro # G7880827
product price: $248.99
/pk 48, $5.19/ea
Sold in multiples of 6 for $1,493.94
Free Shipping & Returns
$1,493.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Spa Minerals
- Color Blue
- Net Weight 72 GRM
- Height 4.0 INH
- Application Air Freshener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFB-F-008I048M-88
- Zoro # G7880827
- UPC # 760034013475
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Height | 4.0 INH |
Length | 4.42 INH |
Width | 0.86 INH |
Details
Fragrance | Spa Minerals |
Color | Blue |
Net Weight | 72 GRM |
Item | ourfresh Refill |
Application | Air Freshener |
For Use With | ourfresh dispenser |
Material | EVA |
Includes | 1 C Alkaline battery |
Duration (Hours) | 30 days |
Description
Air Freshener,Spa Minerals, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNCIT)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- FIBERLOCK TECHNOLOGIES Cleaner and Disinfectant, 1 gal. Jug, Fresh Linen (8310-1)
- PITT PLASTICS 38"x58" 1.8mm 60 gal. XX Heavy Performance Roll Can Liner, PK50 (TM65XK)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Spiced Apple, 2 oz Gel, PK12 (2REF-F-012I072M-01)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Citrus, 32 oz Bottle, 12PK (105Q-F-000I012M-10)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- RECKITT BENCKISER Reckitt Benckiser RAC99305 Resolve Ultra Stain & Odor Remover; Light Yellow (RAC99305)
- Fresh Products Air Fresheners & Odor Eliminators