Shop All Air Fresheners & Odor Eliminators
Fresh Products
Air Freshener, f/Curve, Cucumber Melon, Green, PK 10
Mfr # FRSRC30CME
Zoro # G302501264
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Cucumber Melon
- Color Green
- Cleaner Form Stick
- For Use On Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # FRSRC30CME
- Zoro # G302501264
- UPC # 760034980531
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Details
Type | Air Freshener |
Fragrance | Cucumber Melon |
Color | Green |
Cleaner Form | Stick |
For Use On | Multipurpose |
Duration (Hours) | 30 Day |
Features | Odor Neutralizer; Self-adhesive |
Item | Curve Air Freshener |
Description
Air freshener features a self-adhesive holder for secure placement on any flat surface and doesn't need to be replaced once it's installed. Powerful design contains 50 times more fragrance than standard toilet rimsticks to provide complete freshness for 30 days. Convenient reminder system lets you know when to replace the air freshener to ensure efficient performance. Air freshener is perfect for use in restrooms, lobbies, conference rooms, nursing stations, offices, kitchens and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- FRESH PRODUCTS Fresh Products 1BWBCMF 1 gal Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate - Cucumber Melon (1BWBCMF)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White (OFE-F-000I006M)
- FRESH PRODUCTS Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White (FRS RCAB12)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Conc, Mango, 32oz, PK12 (12-32BWB-MG)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White, PK6 (OFE-F-000I006M)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Tutti-Frutti, 32oz, PK12 (12-32WB-TU)
- FEBREZE Air Ocean Breeze Scent Odor Eliminator 8.8 oz Aerosol (47971)
- Fresh Products Air Fresheners & Odor Eliminators