Shop All Air Fresheners & Odor Eliminators
Fresh Products
Air Freshener, Cucumber Melon, PK48
Mfr # OFB-F-008I048M-02
Zoro # G7881238
product price: $242.99
/pk 48, $5.06/ea
Sold in multiples of 6 for $1,457.94
Free Shipping & Returns
$1,457.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cucumber Melon
- Color Green
- Application Air Freshener
- Width 0.86 INH
- For Use With ourfresh dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fresh Products
- MFR # OFB-F-008I048M-02
- Zoro # G7881238
- UPC # 760034013260
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 0.86 INH |
Height | 4.0 INH |
Length | 4.42 INH |
Details
Fragrance | Cucumber Melon |
Color | Green |
Application | Air Freshener |
For Use With | ourfresh dispenser |
Includes | 1 C Alkaline battery |
Duration (Hours) | 30 days |
Net Weight | 72 GRM |
Material | EVA |
Item | ourfresh Refill |
Description
Air Freshener,Cucumber Melon, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Goo Gone, Original Cleaner, Citrus Scent, 8 Oz Bottle (2087EA)
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- QUICKIE Dust Pan and Brush Set, Blue, 4 x 10" Pan (410)
- ONE SHOT 1 Shot 275 Gal Tote Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-275T)
- FRESH PRODUCTS Hang Tag Air Freshener with Suction Cup, Orange, Mango, PK72, 72PK (HTSC-F-012I072M-04)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- FRESH PRODUCTS Air Freshener, Cucumber Melon, Eco Bowl Clip 2.0, GN, PK 12 (FRSEBC72CME)
- FRESH PRODUCTS Fusion Metered Aerosols, Linen Fresh, 6.25 oz, PK12 (FRS MA12LF)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- FRESH PRODUCTS ourfreshE Dispenser, 2.71 x 4.19 x 6.68, White (OFE-F-000I006M)
- CITRUS MAGIC Tropical Citrus Blend Scent Air Freshener Spray 3 oz Aerosol (612112751- 6PK)
- Fresh Products Air Fresheners & Odor Eliminators