Shop All Air Fresheners & Odor Eliminators
Fresh Products
Air Freshener, Cotton Blossom, PK48
Mfr # OFB-F-008I048M-06
Zoro # G7871928
Sold in multiples of 6 for $1,601.94
Free Shipping & Returns
$1,601.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Coconut Vanilla
- Color white
- Width 0.86 INH
- Application Air Freshener
- Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fresh Products
- MFR # OFB-F-008I048M-06
- Zoro # G7871928
- UPC # 760034013338
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 0.86 INH |
Length | 4.42 INH |
Height | 4.0 INH |
Details
Fragrance | Coconut Vanilla |
Color | white |
Application | Air Freshener |
Material | EVA |
Item | ourfresh Refill |
Net Weight | 72 GRM |
Duration (Hours) | 30 days |
For Use With | ourfresh dispenser |
Includes | 1 C Alkaline battery |
Description
Air Freshener,Cotton Blossom, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Backpack Vacuum, 10 qt., Xover Performance Telescoping Wand Tool Kit (107305)
- SUNCAST COMMERCIAL 23 gal. Rectangular Trash Can, Gray, Snap-On, Polymer (TCN2030)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- SCOTT Shop Towels Original Blue Shop Towels, 30PK (75130)
- FRESH PRODUCTS Fusion Metered Aerosols, Linen Fresh, 6.25 oz, PK12 (FRS MA12LF)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- FRESH PRODUCTS Air Freshener, Summer Sunshine, PK48 (OFB-F-008I048M-25)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Citrus, 32 oz Bottle, 12PK (105Q-F-000I012M-10)
- BIOESQUE 32 oz. Botanical Odor Neutralizer (BBON1QT)
- Fresh Products Air Fresheners & Odor Eliminators