Shop All Tire Covers
Fremont Die Consumer Products Inc
New York Rangers Tire Cover Standard Size Black
Mfr # 2324588404
Zoro # G104029034
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fremont Die Consumer Products Inc
- MFR # 2324588404
- Zoro # G104029034
- Country of Origin China
- Category Tire Covers
Description
These great NHL tire covers are made with a heavy gauge vinyl that has an elastic tie down for an easy fit. It is a universal fit tire cover that fits tires that are 27"-29" in diameter and up to 10" in thread width. It's also water resistant and wipes clean with a damp cloth. Please note: Unfortunately this tire cover does not fit wide tires or some all-terrain tires due to tread size. Please measure your tire before installing to ensure proper fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO V Wedge Belt, 3V560 (3V560)
- MAIN FILTER NAPA 1494 Replacement/Interchange Spin-On Filter (MF0575541)
- HALTEC Dual Foot Service Gauge, Metal, 10-150 psi (GA-135S)
- DISCO Philips Sheet Metal Screw Assrt, 1510 PCS (8645)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- COAST2COAST 16", 5 Flat Spoke, Chrome Plated, Plastic, Set Of 4, Compatible With Steel Wheels (IWCIMP50X)
- COAST2COAST 18", 5 Double Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP385X)
- HOLLAND BAR STOOL CO 33 x 12.5 Penn State Tire Cover (TCZPennStBK)
- COAST2COAST 15", 10 Split Spoke, Gloss Black, Plastic, Set Of 4 (IWC103715BLK)
- COAST2COAST 20", Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP331X)
- AMERICANA 16 x 6 8 Hole Spoke- White (AMW-20751)
- Fremont Die Consumer Products Inc Tire Covers