Shop All Tire Covers
Fremont Die Consumer Products Inc
Kansas City Royals Tire Cover Large Size
Mfr # 2324568307
Zoro # G903985135
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fremont Die Consumer Products Inc
- MFR # 2324568307
- Zoro # G903985135
- UPC # 23245683074
- Country of Origin China
- Category Tire Covers
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- These great tire covers are made with a heavy gauge vinyl that has an elastic tie down for an easy fit
- It is a universal fit tire cover that fits tires, and up to 11" in thread width
- It's also water resistant, and wipes clean with a damp cloth
- Diameter: 30 - 32 in.
- Size: Large
- Team: Kansas City Royals
- League: MLB
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- ZEROSTART Replacement Cord - 120V, Silicone Heater Terminal For 860 & 350 Prefix Heaters, 1' 305Mm Long (3600024)
- A & I PRODUCTS Filter, Air, Kohler 3208309S 7" x4.5" x2" (A-B1AF277)
- JR PRODUCTS JR Products 01264 Safety Lock Pin - 1/4" x 2-1/4" Usable Length (01264)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Tire Cover Large Size Black (2324598342)
- COAST2COAST 16", 24 Slot, Chrome Plated, Plastic, Set Of 4, Spring Steel Clip (IWC17816C)
- HOLLAND BAR STOOL CO 29 x 8 Georgia "G" Tire Cover (TCFGA-GBK)
- COAST2COAST 17", 5 Split Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP372BLKN)
- HOLLAND BAR STOOL CO 30 x 10 Virginia Tech Tire Cover (TCE10VATechBK)
- KAPSCOMOTO KapscoMoto LMS01-B Universal Lawn Mower Tractor Seat Cover; Grey & Black (LMS01-B)
- COAST2COAST 15", 10 Hole, Silver, Plastic, Set Of 4, Spring Steel Clip (IWC41315S)
- Fremont Die Consumer Products Inc Automotive Exterior Accessories