Shop All Sign Holders
Fremont Die Consumer Products Inc
Fremont Die 40294 Kentucky Wildcats 12 x 18 in. Plastic Parking Sign
Mfr # 40294
Zoro # G603983998
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fremont Die Consumer Products Inc
- MFR # 40294
- Zoro # G603983998
- UPC # 23245402941
- Country of Origin China
- Category Sign Holders
Description
Show your team spirit proudly with this 12" X 18" Parking Sign. Each 12" x 18" parking sign is made of durable styrene. The officially parking sign is decorated in the team colors, great for decorating home, office or dorm.
Features- Plastic Parking Sign
- Size: 12 x 18 in.
- Team: Kentucky Wildcats
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6000 Series Respirator Cartridge, 2PK (RSP610)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19911)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 11inW x 8.5inH, 2PK (108556)
- NMC Small Partition Sign Holder (APH1)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- AZAR DISPLAYS 8.5"W x 11"H Three-Sided Revolving Sign Holder (193732)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Bright Silver Finish (SB-6S)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- Fremont Die Consumer Products Inc Sign Holders