Shop All Decals, Magnets & Emblems
Fremont Die Consumer Products Inc
Fremont Die 2324568831 8 in. Philidelphia Phillies Car Style Magnet
Mfr # 2324568831
Zoro # G403985772
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fremont Die Consumer Products Inc
- MFR # 2324568831
- Zoro # G403985772
- UPC # 23245688314
- Country of Origin China
- Category Decals, Magnets & Emblems
Description
Tell the world you are a fan with your team magnetic banner. On your car, around the office, or at home, your magnetic banner looks great. It adheres magnetically or use thumbtacks to attach to non-metal surfaces. Its made of heavy gauge magnetic vinyl, so it lasts and lasts. Colors stay bright, indoors or out! Plus, its flexible, so it looks great on curved surfaces. The magnet is 12" in size. Made By Fremont Die.
Specifications- League: NCAA
- Size: 8 in.
- Team Name: Philidelphia Phillies
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- KATS Frost Plug Heater, for Jaguar, Jeep, Isuzu (11407)
- ANDERSON METALS Union, Union, Brass (00842-02)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- FREMONT DIE CONSUMER PRODUCTS INC Carolina Panthers Die-Cut Window Film - Large - New UPC (2324596428)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- AFTERMARKET Fits International Hood Decal Set for 1486 Tractor w Cab Decal Brand New (I1486C)
- WINCRAFT Boston Red Sox Set of 2 Die Cut Decals (3208547633)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264282BK Illuminated Emblems Side Fender Emblems In Black - F150 In Multi Color (REC264282BK)
- AFTERMARKET New Complete Decal Set Fits Ford Tractor 6600 19751981 with Warning Decals (FORD6600DECALSET)
- EZ LINE 7 1/2"Fluoresc. Orange & Blue Adhesive Windshield Number: Clearance Pk (264-CLER)
- Fremont Die Consumer Products Inc Decals, Magnets & Emblems