Shop All Sports Fan Shop
Fremont Die Consumer Products Inc
Fremont Die 2324568808 8 in. Milwaukee Brewers Car Style Magnet
Mfr # 2324568808
Zoro # G103985850
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fremont Die Consumer Products Inc
- MFR # 2324568808
- Zoro # G103985850
- UPC # 23245688086
- Country of Origin China
- Category Sports Fan Shop
Description
Tell the world you are a fan with your team magnetic banner. On your car, around the office, or at home, your magnetic banner looks great. It adheres magnetically or use thumbtacks to attach to non-metal surfaces. Its made of heavy gauge magnetic vinyl, so it lasts and lasts. Colors stay bright, indoors or out! Plus, its flexible, so it looks great on curved surfaces. The magnet is 12" in size. Made By Fremont Die.
Specifications- League: NCAA
- Size: 8 in.
- Team Name: Milwaukee Brewers
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black (GL2JBMGDC)
- MTD Axle-Auger (711-04285A)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324547588 Tennessee Volunteers Tackle Buddy Punching Bag (2324547588)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324597107 Washington Redskins Party Platter (2324597107)
- FREMONT DIE CONSUMER PRODUCTS INC New York Giants Tackle Buddy Punching Bag (2324595775)
- FREMONT DIE CONSUMER PRODUCTS INC Miami Dolphins Tackle Buddy Punching Bag (2324595737)
- FREMONT DIE CONSUMER PRODUCTS INC Chicago Blackhawks 12" Car Magnet (2324588714)
- FREMONT DIE CONSUMER PRODUCTS INC New England Patriots Black Throwback Design Tire Cover - Size Large (2324598376)
- DREAMSEAT Philadelphia Eagles Primary Logo (PSNFL21025)
- Fremont Die Consumer Products Inc Sports Fan Shop