Fremont Die Consumer Products Inc

Fremont Die 023245875165 40 in. NHL Detroit Red Wings Checking Buddy Punching Bag


product price: $49.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Its fun to Bop and Pop your favorite Team. Our Bop Bag Stand 40" tall and is made of durable vinyl construction that is sand-weighted for bounce back action. Easy to inflate and great for ages 3 and up.

Features
  • Measures 40" tall
  • 2 sided graphics
  • Sand weighted for bounce back action
Specifications
  • Size: 40 in.
  • Weight: 3.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.