Shop All Moisture Absorbents and Indicators
Freezesafe
Freeze Indicator Label, PK100
Mfr # E01FRE002C02P1
Zoro # G906600028
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Temperature Measured 2 Degrees C
- Message Color Pink
- Status When Shipped Live
- Material Paper
- G-Force Sensitivity 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freezesafe
- MFR # E01FRE002C02P1
- Zoro # G906600028
- Country of Origin United Kingdom
- Category Moisture Absorbents and Indicators
Dimensions
Label Height | 83/100 in |
Label Width | 83/100 in |
Details
Min. Temperature Measured | 2 Degrees C |
Message Color | Pink |
Status When Shipped | Live |
Material | Paper |
G-Force Sensitivity | 0 |
Language | English |
Min. Operating Temp. | 2 Degrees C |
Resettable | Not Resettable |
Adhesive Material | Acrylic |
Max. Temperature Measured | 2 Degrees C |
Type of Damage Indicated | Temperature |
Background Color | White |
Environmental Indicator Type | Freeze |
Item | Color Changing Freeze Indicator Label |
Max. Operating Temp. | 2 Degrees C |
Label Finish | Matte |
Shelf Life | 1 yr |
Description
Color Changing Freeze Indicator Label, Environmental Indicator Type Freeze, Shock Indicator Type Not Applicable, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 83/100 in, Label Height 83/100 in, G-Force Sensitivity 0, Angle Sensitivity Not Applicable, Material Paper, Adhesive Material Acrylic, Min. Temperature Measured 2 Degrees C, Max. Temperature Measured 2 Degrees C, Shelf Life 1 yr, Status When Shipped Live, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Black PK12 (1790895)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- DAMPRID Damprid Hngbag Ff 3Pk (FG83FFESB)
- CONTAINER DRI II Container Dri® II Strips, 10" x 5 3/4" x 1", White, 72/Case (COND11)
- WM BARR Damp 105OZ Absorber (FG01FFESB)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- DAMPRID Refillable Moisture Absorber No Scent 10.5 oz (FG01FFESB)
- Freezesafe Protective Packaging