Shop All Heating Cables
Freeze Free
Heat Cable Pipe 5'System
Mfr # 10805
Zoro # G900463407
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeze Free
- MFR # 10805
- Zoro # G900463407
- UPC # 13627108059
- Country of Origin United States
- Category Heating Cables
Description
Freeze Free self regulating pipe heating cables provide flexible protection against pipe freeze ups in the most challenging applications. Freeze Free’s cut to length technology is ideal for installations that require protection of numerous pipes of varied lengths. Using Freeze Free cable plumbers and building contractors can install self regulating protection on each pipe at the exact length needed. Freeze Free self-regulating pipe cables automatically vary heat output according to changes in the surrounding temperature protecting plastic and metal water pipes against freezing down to –51 degree Celsius/–60 degree Fahrenheit. A braided metal jacket provides electrical grounding as well as protection against damage in dry locations. Reels of 100 300 and 500 feet are available and the cable can be cut to length as needed. Prepackaged lengths15 feet are also available. Freeze Free cables are rated at 3 watt per foot 120 Vac at 10 degree Celsius/50 degree Fahrenheit. Circuit lengths are 3 feet minimum and 75 feet maximum. Cables are UL Listed to US and Canadian Safety Standards and CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 36 In, 208-230/460V (10D994)
- HOSHIZAKI Air Filter (2A2062G01)
- NORDFAB Round In-Cut, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300008)
- IMPERIAL MFG Grill Return Air 12X6In Wht (RG2298)
- FREEZE FREE Freeze Free Cable 100Ft (2102)
- FREEZE FREE Freeze Free Plug Kit (10802)
- FREEZE FREE Heat Cable Pipe15'System (10815)
- FREEZE FREE Thermostat Heat Pipe (EH-38)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R079)
- Freeze Free Heating Elements