Shop All Air Nailers & Staplers
Freeman
UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece
Mfr # UFK1012
Zoro # G2045184
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # UFK1012
- Zoro # G2045184
- UPC # 816376011744
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece) is an essential collection of multi-purpose air powered flooring tools, perfect for professional construction contractors at the job site as well as DIYers at home. This kit contains a 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler (PFL618C), and a 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stapler (PFBC940). The 3-in-1 Flooring Nailer and Stapler shoots 16 gauge T-cleats and L-Cleats along with 15.5 gauge 1/2" crown staples, and is great for installing 1/2" to 3/4" solid tongue and groove hardwood flooring. The lightweight body is constructed of die cast aluminum, with a hardened steel one piece drive blade for durability. Two interchangeable no mar base plates prevent damage to finished flooring surfaces. The 4-in-1 Mini Flooring Nailer and Stapler fires 18 gauge brad nails and narrow crown staples, and the 45-Degree base provides the ability to install 1/4" to 1/2" solid or engineered flooring. Remove the flooring foot fast and easy, and this versatile tool functions as a brad nailer and stapler for trim and finish work. The Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece) also includes a wooden handled flooring mallet with a rubber head, tape measure, 1000 fasteners for each tool, air tool oil, and adjustment tools
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- SUBURBAN BOLT AND SUPPLY 9/64 SHORT ARM HEX KEY (A05400900SA)
- MASON Vibration Isolator, Spring, 940 to 1250lb. (5C151)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15869)
- FREEMAN Complete Pneumatic Nail Gun Combo Kit W/ 21-Degree Framing Nailer and (P9PCK)
- FREEMAN 16-Gauge 2-1/2" Straight Finish Nailer (G2FN64)
- FREEMAN PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an (PFL618C)
- FREEMAN PFBC940 Pneumatic 4-in-1 18-Gauge 1-5/8" Mini Flooring Nailer and Stap (PFBC940)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- Freeman Air Nailers & Staplers