Shop All Staples
Freeman
Staples, P22, 22 ga, 5/8 in Leg L, Steel
Mfr # US2258
Zoro # G2045437
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility P22
- Gauge 22
- Crown Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 5/8 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Compatibility | P22 |
Gauge | 22 |
Material | Steel |
Description
Product details about the FREEMAN - US2258 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - US2258 Staples are designed with a 5/8 inch leg length and a crown width of 3/8 inch. These measurements make them suitable for various general fastening tasks that require precision and reliability. The staples' gauge, which is an important factor in determining their strength and durability, is 22. This indicates that they are built to withstand pressure while maintaining their shape.
Constructed from steel, these staples offer robustness and longevity. Steel is known for its high tensile strength and resistance to wear, making it a reliable material choice for fasteners like the FREEMAN - US2258 Staples. Their steel construction also provides resistance against rusting or corrosion over time.
These staples are compatible with P22 tools, offering versatility across different types of equipment within this range. Please note that the package quantity may vary depending on your specific order requirements; always check the product details before purchase to ensure you're getting the right amount for your needs.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - US2258 Staples are designed with a 5/8 inch leg length and a crown width of 3/8 inch. These measurements make them suitable for various general fastening tasks that require precision and reliability. The staples' gauge, which is an important factor in determining their strength and durability, is 22. This indicates that they are built to withstand pressure while maintaining their shape.
Constructed from steel, these staples offer robustness and longevity. Steel is known for its high tensile strength and resistance to wear, making it a reliable material choice for fasteners like the FREEMAN - US2258 Staples. Their steel construction also provides resistance against rusting or corrosion over time.
These staples are compatible with P22 tools, offering versatility across different types of equipment within this range. Please note that the package quantity may vary depending on your specific order requirements; always check the product details before purchase to ensure you're getting the right amount for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x1/2, PK50 (U07800.050.0050)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0150)
- MORTON Thumb Screw, M8 Thread Size, 303 Stainless Steel, 6mm Head Ht (363008020SS)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-1/2 in Leg L, Aluminum, 960 PK (MPU112-960)
- Freeman