Shop All Staples
Freeman
Staples, 20 ga, 3/8 in Leg L, Steel
Mfr # FW-38
Zoro # G2045559
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 20
- Leg Length 3/8 in
- Crown Width 0.417 in
- Material Steel
- Type Fine Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 0.417 in |
Details
Item | Staples |
Gauge | 20 |
Material | Steel |
Type | Fine Wire |
Point Type | Chisel |
Description
Freeman FW-38 20-Gauge 3/8" Glue Collated Fine Wire Staples (5000 count) are ideal for upholstery, screening, house wrap, weather stripping, wire mesh, insulation, roofing felt, and crafts. The chisel point minimizes wood splitting and delivers efficient and dependable performance no matter the task. These staples are the pinnacle of quality and value, and are compatible with most fine wire staplers capable of firing 20 gauge 3/8" glue collated fine wire staples – such as the Freeman PFWS. Each box includes 5,000 staples to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP3)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2X2.0D)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- ZORO SELECT Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0162)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- Freeman