Shop All Staples
Freeman
Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel
Mfr # NS18-1
Zoro # G2044344
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Point Type | Chisel |
Description
Product details about the FREEMAN - NS18-1 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - NS18-1 Staples are designed with a gauge of 18, providing an adequate balance between strength and flexibility for various fastening tasks. Each staple has a leg length of 1 inch, offering sufficient depth to secure materials effectively. The crown style is narrow with a width of 1/4 inch, making these staples suitable for applications that require precision and minimal visibility.
Constructed from steel, the FREEMAN - NS18-1 Staples offer durability and resistance against rust or corrosion. This material choice ensures longevity in different conditions while maintaining their structural integrity over time. The point type on these staples is chisel-shaped which allows them to penetrate surfaces smoothly without causing unnecessary damage.
Please note that compatibility may vary depending on your specific tool model and manufacturer guidelines. Always refer to your tool's user manual or contact the manufacturer directly for accurate information regarding staple compatibility. These staples are built to meet standard specifications but it's important to verify before use.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - NS18-1 Staples are designed with a gauge of 18, providing an adequate balance between strength and flexibility for various fastening tasks. Each staple has a leg length of 1 inch, offering sufficient depth to secure materials effectively. The crown style is narrow with a width of 1/4 inch, making these staples suitable for applications that require precision and minimal visibility.
Constructed from steel, the FREEMAN - NS18-1 Staples offer durability and resistance against rust or corrosion. This material choice ensures longevity in different conditions while maintaining their structural integrity over time. The point type on these staples is chisel-shaped which allows them to penetrate surfaces smoothly without causing unnecessary damage.
Please note that compatibility may vary depending on your specific tool model and manufacturer guidelines. Always refer to your tool's user manual or contact the manufacturer directly for accurate information regarding staple compatibility. These staples are built to meet standard specifications but it's important to verify before use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 13/64 in Ht, 50 PK (4CAP9)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8013925)
- ZORO SELECT M4-0.70 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040140-100P1)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- Freeman