Shop All Staples
Freeman
Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel
Mfr # SSNS18-125
Zoro # G2045875
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/4 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | 18-8 Stainless Steel |
Finish | Plain |
Point Type | Chisel |
Description
Product details about the FREEMAN - SSNS18-125 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - SSNS18-125 Staples are designed with a gauge of 18, providing a robust and sturdy fastening solution. The leg length measures at 1-1/4 inches, offering adequate depth for various applications. These staples feature a narrow crown style with a width of 1/4 inch, which allows for precise placement in tight spaces.
Constructed from high-quality 18-8 stainless steel material, these staples offer durability and resistance to corrosion. Their plain finish adds to their overall resilience while maintaining an unobtrusive appearance in your projects. Each staple is equipped with a chisel point type that provides clean penetration into materials without causing unnecessary damage or splitting.
These staples come in large quantities suitable for small businesses handling multiple projects simultaneously. They are compatible with most standard staplers that accommodate an 18-gauge staple size, making them versatile additions to any construction supply inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - SSNS18-125 Staples are designed with a gauge of 18, providing a robust and sturdy fastening solution. The leg length measures at 1-1/4 inches, offering adequate depth for various applications. These staples feature a narrow crown style with a width of 1/4 inch, which allows for precise placement in tight spaces.
Constructed from high-quality 18-8 stainless steel material, these staples offer durability and resistance to corrosion. Their plain finish adds to their overall resilience while maintaining an unobtrusive appearance in your projects. Each staple is equipped with a chisel point type that provides clean penetration into materials without causing unnecessary damage or splitting.
These staples come in large quantities suitable for small businesses handling multiple projects simultaneously. They are compatible with most standard staplers that accommodate an 18-gauge staple size, making them versatile additions to any construction supply inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (N04104.031.0250)
- HHIP 125 Piece M3 Minus Pin Gage Set .501-.625" (4101-0013)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-75)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 10 PK (M51050.120.0075)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BRB)
- Freeman