Shop All Air Nailers & Staplers
Freeman
PWS16 Pneumatic 5/8" Corrugated Stapler
Mfr # PWS16
Zoro # G2044764
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PWS16
- Zoro # G2044764
- UPC # 816376017661
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PWS16 Pneumatic 5/8" Corrugated Stapler is built specifically for heavy duty stapling applications such as framing, trusses, pre-fab housing, butt and corner joints, lathing, roofing, cedar shingles, wood furniture assembly, doors, window frames, cabinetry, paneling, upholstery, insulation, pallets, crates, corrugated packaging, and general construction. This air powered tool is compatible with W type 1" wide corrugated staples from 1/4" to 5/8". A lightweight magnesium body and a one piece drive blade of hardened steel combine to create a durable and rugged staple gun great for long shifts at the job site or tackling home improvement and repair projects. Designed for speed with contact actuation bump firing, this powerful corrugated stapler has a fire lock for safety to prevent accidental firing when not in use. A quick jam release allows for easy access clearing in the event of a jammed fastener, increasing productivity and reducing unnecessary downtime. The driving depth of the staples is easily adjustable for various applications by simply turning a wheel near the trigger. Other features include an easy to load magazine with a simple pull back pusher, a comfort grip handle to reduce vibrations and impact while increasing control, and an air filter / anti-dust cap to keep interior components free of debris and extend the life of the tool. The Pneumatic 5/8" Corrugated Stapler is perfect for DIYers as well as professional construction contractors, includes air tool oil and adjustment tools
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- TRIPLETT Triplett ClikGrip Auto-Adjusting Water Pump Pliers- 10" (TL-TR-TT-221)
- FREEMAN Mini Palm Nailer (G2MPN)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- FREEMAN P50MTCK Pneumatic Hardwood Flooring Nailer and Multi-Function Power To (P50MTCK)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- Freeman Air Nailers & Staplers