Shop All Air Nailers & Staplers
Freeman
PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler
Mfr # PWC50
Zoro # G2045489
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freeman
- MFR # PWC50
- Zoro # G2045489
- UPC # 816376017654
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler is specifically designed for heavy duty stapling applications such as lathing, stucco, roofing, sheathing, truss assembly, foam board insulation, house wrap, fencing, furniture framing, pallets, cabinet frames, and general construction. This air powered tool is compatible with SENCO, Hitachi, Duo-Fast, SpotNails SENCO-Hitachi style, and B&C Eagle 16 gauge glue collated 1" wide crown staples from 5/8" to 2" in length. A lightweight magnesium body combined with a one piece drive blade of hardened steel results in a durable and rugged staple gun great for long shifts at the job site or tackling home improvement and repair projects. Built for contact actuation bump firing, a fire lock for safety prevents accidental firing when not in use. A quick jam release allows for easy access clearing in the event of a jammed fastener, avoiding delays and increasing productivity. The driving depth of the staples is easily adjustable for various applications by simply turning a wheel near the trigger. Other features include an easy to load top-loading magazine with a pull back pusher, a comfort grip handle to reduce vibrations and impact while increasing control, and an air filter / anti-dust cap to keep interior components free of debris and extend the life of the tool. The Pneumatic 16-Gauge 1" Wide Crown Stapler is ideal for DIYers as well as professional construction contractors, includes air tool oil and adjustment tools
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 120XP™ Flex Head Micrometer Torque Wrench 30-250 ft/lbs. (85189)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (67 01 160)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- HHIP 1/8-27 TiN Coated Taper Pipe Tap (1011-3310)
- FREEMAN PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam (PST9040Q)
- FREEMAN Pneumatic Finishing Stapler and Nailer Combo Kit with Canvas Bag and F (P4FNCB)
- FREEMAN UFK1012 Ultimate Pneumatic Flooring Nailer Kit with Fasteners (2 piece (UFK1012)
- FREEMAN P2238US Pneumatic 22-Gauge 5/8" Upholstery Stapler (P2238US)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- SPOTNAILS 15 Gauge Composite Finish Nailer, 12 To 112 (CB1538C)
- Freeman Air Nailers & Staplers