Shop All Air Nailers & Staplers
Freeman
Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer
Mfr # PF1618GLCN
Zoro # G2045647
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freeman
- MFR # PF1618GLCN
- Zoro # G2045647
- UPC # 816376014431
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PF1618GLCN Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer is the first all-in-one flooring nailer, providing DIYers and professional contractors with a solution that takes the guess work out of what flooring nailer to buy. For the installation of more common tongue and groove hardwood flooring, such as 5/8" to 3/4" oak, maple, and hickory, the 16 gauge T-cleat is ideal. If you are installing 3/8" to 3/4" engineered or solid tongue and groove flooring, including bamboo, stranded bamboo, carbonized bamboo, or exotic hardwoods, the 18 gauge L-cleat is your fastener. The durable anodized aluminum magazine allows you to load 16 gauge L-cleats or 18 gauge L-cleats ranging in sizes from 1-1/4" to 2" in length without making any adjustments or modifications, providing a seamless operation. This air powered flooring nailer uses any brand of 16 or 18 gauge L-cleat, so there is no fear of finding the correct fastener. The one piece drive blade is made of hardened steel with an aluminum cylinder and high quality rubber O-rings, while the body of the nailer is constructed of durable die cast aluminum to stand up to daily use. Featuring 3 interchangeable base plates, this pneumatic flooring nailer provides stability and protects flooring surfaces from scratches. Height adjustment of the base plates allows you to precisely line up with your nailing area, and the no mar design provides increased protection when working on finished flooring surfaces. The Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer includes a fiberglass mallet with rubber head, three interchangeable base plates, air tool oil, and adjustment wrenches
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17150)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum (22-510)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- FREEMAN 34 Degree 3-1/2" Clipped Head Framing Nailer (G2FR3490)
- FREEMAN PP123 Pneumatic 23-Gauge 1" Micro Pinner (PP123)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- FREEMAN P2238US Pneumatic 22-Gauge 5/8" Upholstery Stapler (P2238US)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- FREEMAN PFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer (PFR3490)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- Freeman Air Nailers & Staplers